AthleticShoe, DarkBrown, Men's, 10, W, PR

  • Mfr # FR40301-W-10.0
  • Zoro # G825040134
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-10.0
Zoro #
G825040134
UPC #
690774659360
Country of Origin
China
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Upper Material
Leather
Construction
Cemented
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Style Number
FR40301
Insulated
No
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
All-Leather Upper
No
Gender
Men's
Color
Dark Brown
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Insole Technology
Comfort-Crafted Insole
Puncture-Resistant Sole
No
Closure
Lace Up
Wire Color
Dark Brown

Dimensions

Size
10
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews