AthleticShoe, DarkBrown, Men's, 13, W, PR

  • Mfr # FR40301-W-13.0
  • Zoro # G725040548
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Toe Type
Safety-Toe
Toe Cap Material
Composite
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-13.0
Zoro #
G725040548
UPC #
690774659421
Country of Origin
China
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Toe Type
Safety-Toe
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Style Number
FR40301
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Construction
Cemented
Color
Dark Brown
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insole Technology
Comfort-Crafted Insole
Liner Technology
Moisture Wicking
Gender
Men's
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Upper Material
Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Wire Color
Dark Brown

Dimensions

Size
13
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews