AthleticShoe, DarkBrown, Men's, 12.5, W, PR

  • Mfr # FR40301-W-12.5
  • Zoro # G125040490
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Outsole Material
Rubber
Liner Material
Mesh, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-12.5
Zoro #
G125040490
UPC #
690774659414
Country of Origin
China
All-Leather Upper
No
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Gender
Men's
Liner Technology
Moisture Wicking
Insole Technology
Comfort-Crafted Insole
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Item
Athletic Shoe
Upper Material
Leather
Color
Dark Brown
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Style Number
FR40301
Closure
Lace Up
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Width
W
Size
12 1/2

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.