AthleticShoe, DarkBrown, Men's, 7, W, PR

  • Mfr # FR40301-W-07.0
  • Zoro # G925040195
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Outsole Material
Rubber
Toe Cap Material
Composite
Size
7
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-07.0
Zoro #
G925040195
UPC #
690774659308
Country of Origin
China
All-Leather Upper
No
Outsole Material
Rubber
Toe Cap Material
Composite
Metatarsal Guard
No
Style Number
FR40301
Upper Material
Leather
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Gender
Men's
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Ninety-Degree Heel
No
Insole Technology
Comfort-Crafted Insole
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Liner Material
Mesh, Nylon
Insulated
No
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Color
Dark Brown
Oil-Resisting Sole
Yes
Wire Color
Dark Brown

Dimensions

Size
7
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews