AthleticShoe, DarkBrown, Men's, 12, W, PR

  • Mfr # FR40301-W-12.0
  • Zoro # G125040551
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Footwear Style
Athletic Shoe
Width
W
Maximum Heat Rating
250 Degrees F
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-12.0
Zoro #
G125040551
UPC #
690774659407
Country of Origin
China
All-Leather Upper
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Metatarsal Guard
No
Outsole Material
Rubber
Insulated
No
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Technology
Comfort-Crafted Insole
Includes Metatarsal Guard
No
Upper Material
Leather
Gender
Men's
Style Number
FR40301
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Color
Dark Brown
Wire Color
Dark Brown

Dimensions

Width
W
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews