Shop All Steel Toe Boots
Frye Supply
Size 8 1/2 Men's Western Boot, Dark Brown
Mfr # FR40303-W-08.5
Zoro # G209956327
original price:
$161.99
21% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Insulated No
- Non Metallic Upper No
- Color Dark Brown
- Non-Marking Sole Yes
Product Information
- Brand Frye Supply
- MFR # FR40303-W-08.5
- Zoro # G209956327
- UPC # 690774660038
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Overall Height | 10 in |
Size (PRINT) | 8 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311101)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Frye Supply Steel Toe Boots