Oil Indirect Fired Air Heater, 112800 BtuH, 120VAC

  • Mfr # F-HVF1101

  • Zoro # G3461897


product price:  $7,607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

BtuH Output
112800
Voltage
120 V
For Use With
Decon Showers, Shelters
Btu
112,800 BTU
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-HVF1101
Zoro #
G3461897
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
20 in
Height
40 in
Overall Height
40 in
Overall Width
20 in
Overall Length
48 in

Details

BtuH Output
112800
Voltage
120 V
Item
Temporary Shelter HVAC System
For Use With
Decon Showers, Shelters
Btu
112,800 BTU
Includes
Air Heater, Duct
Material
112800
Product Type
Air Heating Unit
Compatible Product Type
Decon Showers, Shelters
Heating Capacity
112,000 BTU

Description

Temporary Shelter HVAC System, Voltage 120 V, Length 48 in, Width 20 in, Height 40 in, Btu 112,800 BTU, For Use With Decon Showers, Shelters, Includes Air Heater, Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.