Nesting Container, Acrylic, Clear, 3 in; 5 in H, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # BCAM-L

  • Zoro # G8986686


product price:  $70.35
/ea

Key Features

Overall L x W x H
12 1/2 in L x 7 1/4 in W x 11 in H
Color
Clear
Material
Acrylic
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCAM-L
Zoro #
G8986686
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
12 1/2 in L x 7 1/4 in W x 11 in H
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Overall Height
3 in; 5 in
Width
7 1/4 in
Height
11 in
Length
12 1/2 in

Details

Color
Clear
Material
Acrylic
Item
Nesting Container
Type
Wall-Mountable
Includes
Anti-Skid Rubber Feet, Door Magnet, Hinged Top Door, Mounting Hardware
Autoclavable
No
Number of Compartments
1
Product Type
Dispensing Bin

Description

Item Dispensing Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, Finish Smooth, Clear, Height 11 in, Length 12 1/2 in, Width 7 1/4 in, Includes Anti-Skid Rubber Feet, Door Magnet, Hinged Top Door, Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.