Shop FTS
See all product information
Create Account
LagEase Kit
- Mfr # FTS20204-TO + 2868-20
- Zoro # G223392286
product price:Â
$
4,871.99
/ea
Free Shipping & Returns
Key Features
Torque - Maximum
1,900 ft-lb
Includes
1 in Impact Wrench, 12Ah Battery, Rapid Charger
Number of Chargers Included
1
Power Source
Cordless
No Load Speed
1,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20204-TO + 2868-20
- Zoro #
- G223392286
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lag Ease Kit
- Torque - Maximum
- 1,900 ft-lb
- Includes
- 1 in Impact Wrench, 12Ah Battery, Rapid Charger
- Number of Chargers Included
- 1
- Power Source
- Cordless
- No Load Speed
- 1,200 RPM
- Product Type
- Railroad Lag Screw Driver
- Tool Weight
- 40 lb
- Includes Battery
- Battery Included
- Battery Capacity
- (1) 12.0Ah
- Impacts per Minute
- 1,440 ipm
- Voltage
- 18 V
- Motor Type
- Brushless
- Number of Batteries Included
- 1
- Speed - Maximum
- 1,200 RPM
Dimensions
- Overall Length
- 35 in
- Drive Size
- 1 in
- Length
- 35 in
Description
LagEase Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.