Rail Lag Screw Driver/Remover, 18 lb
- Mfr # FTS20204-TO
- Zoro # G422784486
product price:Â
$
2,903.99
/ea
Free Shipping & Returns
Key Features
No Load Speed
1,200 RPM
Motor Type
Brushless
Torque - Maximum
1,500 ft-lb
Impact Rated
Impact Rated
Overall Length
24 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20204-TO
- Zoro #
- G422784486
- UPC #
- -
- Country of Origin
- Multiple
- No Load Speed
- 1,200 RPM
- Motor Type
- Brushless
- Torque - Maximum
- 1,500 ft-lb
- Impact Rated
- Impact Rated
- Includes
- LagEase Unit, Rectangular Lag Socket
- Number of Batteries Included
- 0
- Tool Weight
- 18 lb
- Speed - Maximum
- 1,200 RPM
- Features
- The LagEase Touts an Extended and Protected Drive Shaft that Allows Users to Eliminate Excessive Back Bending
- Impacts per Minute
- 1,440 ipm
- Voltage
- 18 V
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Torque - Minimum
- 100 ft-lb
- Item
- Rail Lag Screw Driver/Remover
- Includes Battery
- Tool Only
- Battery Platform
- M18(TM)
- Product Type
- Lag Screw Driver
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 24 1/4 in
- Drive Size
- 1 in
- Wire Rope Length
- 24 1/4 in
- Length
- 24 1/4 in
- Fits Chest Size
- The LagEase Touts an Extended and Protected Drive Shaft that Allows Users to Eliminate Excessive Back Bending
Description
Rail Lag Screw Driver/Remover, Chuck Size Not Applicable, Voltage 18 V, Battery Capacity Not Applicable, Features The LagEase Touts an Extended and Protected Drive Shaft that Allows Users to Eliminate Excessive Back Bending, Tool Weight 18 lb, Includes LagEase Unit, Rectangular Lag Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.