Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-40 Star Power Bit 72mmL
- Mfr # 227240
- Zoro # G123579664
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227240
- Zoro #
- G123579664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-40 5/16 Inch Hex Shank 72mm Length Durable S2 Steel Drive - 227240 Professional Power Screwdriver Bit This T-40 Star Power screwdriver bit is built for consistent fit and dependable torque transfer in demanding shop conditions. The 5/16in hex shank provides a secure connection to compatible power drivers, while the 72mm (2.83in) length supports controlled access and steady handling. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification during tool organization. Key Benefits T-40 star power profile supports reliable engagement and reduced cam-out. 5/16in hex shank fits power screwdrivers for secure, stable driving. 72mm (2.83in) overall length balances reach, control, and handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization speed. Meets or exceeds ANSI standards for dependable, professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.