Measurement Device, Digital Display
- Mfr # JKDS19034-01
- Zoro # G522785277
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Inches Measured - Maximum
2.327 in
Display Type
Digital
Millimeters Measured - Maximum
59.105 mm
Non-Magnetic
No
Dimension Type
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JKDS19034-01
- Zoro #
- G522785277
- UPC #
- -
- Country of Origin
- United States
- Inches Measured - Maximum
- 2.327 in
- Display Type
- Digital
- Millimeters Measured - Maximum
- 59.105 mm
- Non-Magnetic
- No
- Item
- Measurement Device
Dimensions
- Dimension Type
- Inch/Metric
Description
Measurement Device
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.