Silicone Grease; Bearing; Tube; Smooth, Tacky; Oven, Fan Bearing; White; 5.3 Oz
- Mfr # CHEMPLEX 710 5.3OZ TUBE
- Zoro # G912514500
product price:Â
$
25.69
/ea
Sold in multiples of 12 for
$308.28
Key Features
Container Type
Tube
Container Capacity
5.3 oz
Flash Point
315.56 Degrees C
Color
White
Application
Fan Bearing, Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHEMPLEX 710 5.3OZ TUBE
- Zoro #
- G912514500
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 5.3 oz
- Flash Point
- 315.56 Degrees C
- Color
- White
- Application
- Fan Bearing, Oven
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.