
Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 4PK
Mfr # Z-462COMPOST-4PK
Zoro # G411363159
product price:Â $9.19
/pk 4, $2.30/ea
Sold in multiples of 5 for $45.95
Key Features
Header
Compost
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-462COMPOST-4PK
Zoro #
G411363159
UPC #
693634998364
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Compost
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Green
Legend
Compost
Laminated
YES
Self-Adhesive
Acrylic Emulsion
Item
Identification Label
Features
Ultra High-Tack Adhesive
Application
Peel & Stick
Indoor/Outdoor Usage
YES
Operating Temp. Range
35°F, (2°C)
Finish
Gloss Laminate
Printed Language
English
UV Resistant
Yes
Description
Revolutionize Recycling with Our Premium Recycle Only Sticker for Trash Bins: Paving the Way to a Greener Future! : Are you an eco-conscious individual committed to reducing your environmental footprint and promoting responsible waste management? Look no further! Our high-quality Recycle Sticker for Trash Bins is the ultimate tool you need to revolutionize your recycling efforts and make a tangible impact on the planet. Embrace sustainability and embark on a journey to a greener future, all with the simplicity of a sticker!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.