Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 4PK

  • Mfr # Z-2X1COOL-4PK

  • Zoro # G611363072


product price:  $9.49
/pk 4, $2.37/ea
Sold in multiples of 5 for $47.45

Key Features

Header
Coolant
Material
VinylHeavy-Duty Vinyl
Width
1 inch
Standards
ASTM-D-882
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-2X1COOL-4PK
Zoro #
G611363072
UPC #
753287153449
Country of Origin
United States

Dimensions

Width
1 inch
Thickness
4.5 Mil
Length
2 inch

Details

Header
Coolant
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Burnt Orange
Legend
Coolant
UV Resistant
Yes
Printed Language
English
Application
Peel & Stick
Laminated
YES
Features
Ultra High-Tack Adhesive
Indoor/Outdoor Usage
YES
Finish
Gloss Laminate
Item
Identification Label
Operating Temp. Range
35°F, (2°C)
Self-Adhesive
Acrylic Emulsion

Description

Coolant Label, designed to serve two distinct purposes with utmost efficiency and clarity. Whether you're managing a fleet of vehicles or maintaining personal automobiles, our label is your go-to solution for both identifying coolant reservoirs and serving as a practical reminder for bulk coolant purchases.For individual vehicle owners and maintenance professionals, our Engine Coolant Label provides clear identification of coolant reservoirs, ensuring easy and accurate refills. Its bold lettering and vibrant design make it unmistakable, allowing for quick recognition even in busy automotive environments. With our label, you can trust that the right coolant is always used, minimizing the risk of engine damage and maximizing performance.But our label goes beyond individual vehicle maintenance, it's also a valuable tool for companies purchasing coolant in bulk. With our customizable options, you can include important reminders such as dilution ratios, expiration dates, or safety precautions. This practical information serves as a helpful reference for employees handling coolant, ensuring proper usage and minimizing waste.Crafted from durable materials, our Engine Coolant Label is built to withstand the rigors of the automotive industry. Its strong adhesive ensures a secure attachment to any surface, providing long-lasting performance in any environment.Whether you're maintaining a single vehicle or managing a fleet, our Engine Coolant Label is the smart choice for clear identification and practical reminders. Trust in our label to streamline your coolant management process and keep your engines running smoothly mile after mile.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.