Danger Ark Flash Stickers, Small, Heavy-Duty Labels for Machinery and Equipment, 2in x 1in, 20PK

  • Mfr # Z-2X1ARK-20PK

  • Zoro # G915577236


product price:  $30.00
/pk 20, $1.50/ea

Key Features

Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Write on Surface
All Surfaces: Metal, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-2X1ARK-20PK
Zoro #
G915577236
UPC #
769152879406
Country of Origin
United States

Dimensions

Width
1 In
Thickness
4.5 Mil
Length
2 In

Details

Material
Heavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Arc Flash
Write on Surface
All Surfaces: Metal, Plastic, Steel
Laminated
YES
Application
Peel & Stick
Adhesive
Permanent Adhesive
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
Features
Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
Finish
Overlaminate
No. of Labels
20
Indoor / Outdoor
YES
Printed Language
English
UV Resistant
Yes

Description

COMPACT and VERSATILE DESIGN: Small but impactful, our 2x1 inch Danger Arc Flash stickers are perfect for powered machinery and equipment. Ensure compliance, reduce risks, and minimize liability with this essential safety tool.COST-EFFECTIVE SAFETY SOLUTION: Protect your team and business with this affordable investment in workplace safety. These signs support compliance with safety regulations, helping to avoid costly penalties or legal issues.ULTRA-DURABLE AND WEATHERPROOF: Built to withstand the toughest conditions, our labels adhere to plastics, metal, galvanized steel, and more. Resistant to rust, dust, and harsh weather, these labels ensure long-lasting performance.FOR INDUSTRY PROFESSIONALS: These stickers serve industries like manufacturing, construction, agriculture, mining, and heavy equipment operations. Trusted by professionals nationwide for quality and durability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products