Dash Cam Stickers, Small, Labels for Cars, Trucks, and Buses, Easy-to-Apply, 2in x 1in, 4PK

  • Mfr # Z-2X1DASHCAM-4PK

  • Zoro # G615577246


product price:  $8.49
/pk 4, $2.12/ea
Sold in multiples of 5 for $42.45

Key Features

Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-2X1DASHCAM-4PK
Zoro #
G615577246
UPC #
769152879475
Country of Origin
United States

Dimensions

Width
1 In
Thickness
4.5 Mil
Length
2 In

Details

Material
Heavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Dash Cam
Write on Surface
All Surfaces: Metal, Plastic, Steel
Application
Peel & Stick
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
UV Resistant
Yes
Finish
Overlaminate
Printed Language
English
No. of Labels
4
Adhesive
Permanent Adhesive
Indoor / Outdoor
YES
Features
Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
Laminated
YES

Description

ENHANCED SAFETY AND VISIBILITY: The high-visibility Dash Cam Sticker alerts others to the presence of an active recording device, promoting responsible behavior and enhancing road safety for all vehicles.MODERN and MINIMALISTIC DESIGN: With a sleek and professional design, this Dash Cam Sticker integrates seamlessly into cars, trucks, and buses, clearly delivering its message without disrupting the vehicle's aesthetic.WATERPROOF and ULTRA-DURABLE: Built to endure tough conditions, this sticker resists moisture, UV exposure, and wear, ensuring long-lasting clarity and adhesion in all environments.VERSATILE: This sticker is ideal for personal vehicles, commercial fleets, and public transportation, offering reliable performance wherever it's applied.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products