Shop FUEL STICKERS
See all product information
Create Account
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 2''x1'', 4PK
- Mfr # Z-2X1DEF-4PK
- Zoro # G611363164
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
DEF - Diesel Exhaust Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1DEF-4PK
- Zoro #
- G611363164
- UPC #
- 850008703164
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- DEF - Diesel Exhaust Fluid
- Printed Language
- English
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Item
- Identification Label
- Application
- Peel & Stick
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- UV Resistant
- Yes
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Label Type
- Peel & Stick
- Label Color
- Blue
- Preprinted Text
- DEF
- Language
- English
- Product Type
- Fuel Labels-Medium
Description
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 2''x1'', 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.