
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable 1 Pair
Mfr # Z-GCDG
Zoro # G511363165
product price:Â $9.49
/pr
Sold in multiples of 5 for $47.45
Key Features
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Width
2.17 Inch
Standards
ASTM-D-882
Shape
Semi-Circle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-GCDG
Zoro #
G511363165
UPC #
850008703133
Country of Origin
United States
Dimensions
Width
2.17 Inch
Length
.82 inch
Thickness
4.5 Mil
Details
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Semi-Circle
Color
Green
Legend
Diesel (Green)
UV Resistant
Yes
Item
Identification Label
Indoor/Outdoor Usage
YES
Laminated
YES
Printed Language
English
Finish
Gloss Laminate
Self-Adhesive
Acrylic Emulsion
Operating Temp. Range
35°F, (2°C)
Application
Peel & Stick
Features
Ultra High-Tack Adhesive
Description
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.