Shop FUEL STICKERS
See all product information
Create Account
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
- Mfr # Z-1RGAS-4PK
- Zoro # G111363077
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Gasoline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RGAS-4PK
- Zoro #
- G111363077
- UPC #
- 850008703201
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Gasoline
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Application
- Peel & Stick
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Product Type
- Fuel Labels- Round
- Preprinted Text
- Gasoline
- Language
- English
- Label Color
- Red
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Size
- 1 inch
- Length
- 1 inch
- Height
- 1 in
Description
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.