
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 2''x1'', 4PK
Mfr # Z-2X1E85-4PK
Zoro # G211363090
product price:Â $10.29
/pk 4, $2.57/ea
Sold in multiples of 5 for $51.45
Key Features
Header
E85
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z-2X1E85-4PK
Zoro #
G211363090
UPC #
850008703140
Country of Origin
United States
Dimensions
Width
2 inch
Thickness
4.5 Mil
Length
1 inch
Details
Header
E85
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Blue
Legend
E85
UV Resistant
Yes
Finish
Gloss Laminate
Printed Language
English
Operating Temp. Range
35°F, (2°C)
Laminated
YES
Self-Adhesive
Acrylic Emulsion
Features
Ultra High-Tack Adhesive
Application
Peel & Stick
Item
Identification Label
Indoor/Outdoor Usage
YES
Description
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 2''x1'', 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.