
E85 Sticker, Flex Fuel Label for Fuel Cap: Fleet Vehicles, Trucks, Vans, Hvy-Dty, 5PK
Mfr # Z-GCE85x5
Zoro # G011363047
product price:Â $34.49
/pk 5, $6.90/eaKey Features
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Width
2.17 Inch
Standards
ASTM-D-882
Shape
Semi-Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-GCE85x5
Zoro #
G011363047
UPC #
753287153319
Country of Origin
United States
Dimensions
Width
2.17 Inch
Length
.82 inch
Thickness
4.5 Mil
Details
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Semi-Circle
Color
Blue
Legend
E85
Item
Identification Label
Features
Ultra High-Tack Adhesive
Printed Language
English
Application
Peel & Stick
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Laminated
YES
UV Resistant
Yes
Operating Temp. Range
35°F, (2°C)
Finish
Gloss Laminate
Description
E85 Sticker, Flex Fuel Label for Fuel Cap: Fleet Vehicles, Trucks, Vans, Hvy-Dty, 5PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.