Shop FUEL STICKERS
See all product information
Create Account
Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK
- Mfr # Z-262ETH-20PK
- Zoro # G311363174
product price:Â
$
57.59
/pk of 20, $2.88/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Ethanol Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-262ETH-20PK
- Zoro #
- G311363174
- UPC #
- 793945188871
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Ethanol Free
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Printed Language
- English
- Indoor/Outdoor Usage
- Indoor / Outdoor
- UV Resistant
- Yes
- Laminated
- Yes
- Item
- Identification Label
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels-Large
- Preprinted Text
- Ethanol Free
- Label Color
- Red
Description
Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.