Shop FUEL STICKERS
See all product information
First Aid Stickers, Small, Heavy-Duty Labels for Office, Business, Health Safety, 2in x 1in, 20PK
Mfr # Z-2X1FIRSTAID-20PK
Zoro # G215577240
product price:Â $38.15
/pk 20, $1.91/eaKey Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1FIRSTAID-20PK
Zoro #
G215577240
UPC #
769152879420
Country of Origin
United States
Dimensions
Width
1 In
Length
2 In
Thickness
4.5 Mil
Details
Material
Heavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
First Aid
Write on Surface
All Surfaces: Metal, Plastic, Steel
Features
Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
Finish
Overlaminate
Laminated
YES
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
Indoor / Outdoor
YES
UV Resistant
Yes
No. of Labels
20
Application
Peel & Stick
Adhesive
Permanent Adhesive
Printed Language
English
Description
IMPROVED SAFETY AND VISIBILITY: The high-visibility First Aid Sticker ensures quick identification of first aid supplies, enabling rapid response in emergencies to protect your team and minimize risks.MODERN and MINIMALISTIC DESIGN: This First Aid Kit features a sleek and clean design, effortlessly complementing any environment while ensuring essential supplies are easily accessible and visually appealing.WATERPROOF and ULTRA-DURABLE: Designed to withstand moisture and heavy use, these labels are built tough to maintain their clarity and adhesion, even in high-traffic or industrial environments.VERSATILE: Our labels are perfect for hospitality, foodservice, healthcare, government buildings, and more. Easy to apply, they ensure lasting functionality wherever needed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.