
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 2PK
Mfr # Z-262HF-2PK
Zoro # G411363098
product price:Â $7.99
/pk 2, $4.00/ea
Sold in multiples of 5 for $39.95
Key Features
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-262HF-2PK
Zoro #
G411363098
UPC #
850008703584
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Legend
Hydraulic Fluid
Application
Peel & Stick
Finish
Gloss Laminate
Indoor/Outdoor Usage
YES
Printed Language
English
Operating Temp. Range
35°F, (2°C)
Self-Adhesive
Acrylic Emulsion
Laminated
YES
UV Resistant
Yes
Item
Identification Label
Features
Ultra High-Tack Adhesive
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.