
Shop FUEL STICKERS
See all product information
Lubrication Point Sticker, Grease Point, Grease Here, Machinery, Equipment, Heavy Duty 2x 1in, 20PK
Mfr # Z-2X1LUBE-20PK
Zoro # G212537438
product price:Â $30.35
/pk 20, $1.52/eaKey Features
Material
Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1LUBE-20PK
Zoro #
G212537438
UPC #
769152879284
Country of Origin
United States
Dimensions
Width
1 in
Length
2 in
Thickness
4.5 Mil
Details
Material
Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Lubrication Point
Temp. Range
-40 to 180°F
Adhesive
Permanent Adhesive
Printed Language
English
Withstand Pull Force
Greater Than 9.8 lb/in
Label Type
Peel & Stick
Laminated
Yes
Application
All Surfaces: Metal, Plastic, Steel
Indoor / Outdoor
Both
Finish
Overlaminate
Features
Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
UV Resistant
Yes
Item
Lubrication Point Sticker
Description
Streamline Maintenance with Lubrication Point LabelsIn industrial maintenance, keeping machinery running smoothly is paramount. And amidst the complexity of equipment and operations, the simple task of lubrication can sometimes be overlooked. That's where our Lubrication Point Label steps ina small yet mighty tool designed to streamline maintenance processes and enhance convenience.Technicians perform routine maintenance and with our Lubrication Point Label prominently displayed, these tasks become infinitely more straightforward. Our labels serve as a clear and concise reminder, directing them precisely where to apply grease or lubricant.Beyond convenience, consider the following advantages:1.Time Savings: In a fast-paced industrial environment, every minute counts. By eliminating the need to search for lubrication points, our labels help technicians complete maintenance tasks more efficiently, reducing downtime and increasing productivity.2.Preventative Maintenance: Regular lubrication is essential for preventing wear and tear on machinery components. With our labels in place, technicians are reminded to perform this crucial task at the appropriate intervals, helping to extend the lifespan of equipment and minimize costly repairs.3.Peace of Mind: Ensuring all equipment receives proper care and attention is paramount. Lubrication Point Labels offer peace of mind, knowing that technicians have clear guidance on where and when to apply lubrication, reducing the risk of oversights or errors.Key Features:SIMPLE AND EFFECTIVE: Lubrication Point labels are a cost-effective solution that simplifies maintenance tasks and maximizes equipment lifespans. EFFICIENT OPERATIONS: Timely reminders optimize maintenance schedules, minimizing downtime and boosting overall productivity.HIGH VISIBILITY: Bold, prominent labels ensure grease points are quickly and easily spotted.ENSURE COMPLIANCE: Meet regulatory standards effortlessly while minimizing risks and liabilities.EASY-TO-APPLY DESIGN: Hassle-free peel-and-stick application saves valuable time, empowering maintenance teams to work efficiently.HEAVY-DUTY LABELS: Our labels deliver consistent, long-lasting reliability, guaranteeing unwavering performance in any environment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.