
Shop FUEL STICKERS
See all product information
Pesticide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK
Mfr # Z-6X2PST-24PK
Zoro # G011363184
product price:Â $66.19
/pk 24, $2.76/eaKey Features
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-6X2PST-24PK
Zoro #
G011363184
UPC #
10850008703376
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Pesticide
Laminated
YES
Finish
Gloss Laminate
Application
Peel & Stick
Printed Language
English
UV Resistant
Yes
Self-Adhesive
Acrylic Emulsion
Item
Identification Label
Indoor/Outdoor Usage
YES
Operating Temp. Range
35°F, (2°C)
Features
Ultra High-Tack Adhesive
Description
Pesticide Only Insecticide - Warning Sticker 2-pack. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.