Shop FUEL STICKERS
See all product information
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 20PK
Mfr # Z-262UOL-20PK
Zoro # G311363044
product price:Â $64.46
/pk 20, $3.22/eaKey Features
Header
Used Oil
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-262UOL-20PK
Zoro #
G311363044
UPC #
793945188956
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Used Oil
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Black
Legend
Used Oil
Application
Peel & Stick
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Features
Ultra High-Tack Adhesive
Laminated
YES
Printed Language
English
Finish
Gloss Laminate
UV Resistant
Yes
Operating Temp. Range
35°F, (2°C)
Item
Identification Label
Description
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.