Zoro Homepage

AC Drive Comm Card, FRENIC Multi Series

  • Mfr # OPC-E1-PG

  • Zoro # G3212176


product price: $79.75
/ea
Free Shipping & Returns

Key Features

For Use With
All FRENIC Multi Series Drives
Function
5V Pulse Generator
Mounting Type
AC Drive Mount
Application
Used With Encoder
Mfr. Stock No.
OPC-E1-PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-E1-PG
Zoro #
G3212176
UPC #
-
Country of Origin
Japan

Details

Item
AC Drive Communication Card
For Use With
All FRENIC Multi Series Drives
Function
5V Pulse Generator
Mounting Type
AC Drive Mount
Application
Used With Encoder
Mfr. Stock No.
OPC-E1-PG

Description

AC Drive Communication Card, For Use With All FRENIC Multi Series Drives, 5V Pulse Generator, Mounting Type AC Drive Mount, Used With Encoder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.