Zoro Homepage

Cable, Used For AC Drives, 4.00" H

  • Mfr # CB-1S

  • Zoro # G6577081


product price: $56.15
/ea

Key Features

Function
Communication
For Use With
ACE Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Type
Remote
Cable Type
Remote Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-1S
Zoro #
G6577081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length (Ft.)
3.3
Cable Length (Meters)
1
Height
4.0 in
Cable Length
1 m

Details

Function
Communication
For Use With
ACE Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Type
Remote
Item
Keypad Extension Cable
Cable Type
Remote Keypad
Application
Communication
Protects
Short Circuits
Eliminates
Conducted and Radiated RFI
Used For
AC Drives
Mfr. Stock No.
CB-1S

Description

Keypad Extension Cable, Application Communication, For Use With ACE Drives, Mounting Type Plug-In, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use with Series FRENIC-MEGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.