Cover Kit, Used For AC Drives, 8.00" H
Mfr # NEMA1-02E2-27
Zoro # G6543402
product price: $48.75
/eaKey Features
Used For
AC Drives
Eliminates
Conducted and Radiated RFI
Depth
5.4 in
Type
Mechanical
Includes
NEMA Box, Screw, Top Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEMA1-02E2-27
Zoro #
G6543402
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5.4 in
Height
8.0 in
Overall Depth
5.4 in
Details
Used For
AC Drives
Eliminates
Conducted and Radiated RFI
Item
AC Drive NEMA 1 Kit
Type
Mechanical
Includes
NEMA Box, Screw, Top Cover
Mfr. Stock No.
NEMA1-02E2-27
Function
Cover for Keypad
Application
Protection
For Use With
Mfr. No. FRN0001E2S-2GB, FRN0002E2S-2GB, FRN000152S-7GB, FRN0002E2S-7GB
Protects
Drive from Over Heating
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
NEMA Rating
NEMA 1
Compatible with Manufacturer Part Number
Mfr. No. FRN0001E2S-2GB, Mfr. No. FRN0001E2S-7GB, Mfr. No. FRN0002E2S-2GB, Mfr. No. FRN0002E2S-7GB
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0001E2S-2GB, Mfr. No. FRN0001E2S-7GB, Mfr. No. FRN0002E2S-2GB, Mfr. No. FRN0002E2S-7GB, For Use With Grainger Item Number 482J49, 482J50, 482J63, For Use With Mfr. No. FRN0001E2S-2GB, FRN0002E2S-2GB, FRN000152S-7GB, FRN0002E2S-7GB, NEMA Rating NEMA 1, Overall Depth 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.