Interface Card, Used For AC Drives, 8" H
Mfr # OPC-AIO
Zoro # G6578980
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Application
Communication
Type
Analog Input/Output
Depth
4.7 in
Eliminates
Conducted and Radiated RFI
Protects
External Electronics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPC-AIO
Zoro #
G6578980
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.7 in
Height
8.0 in
Overall Depth
4.7 in
Overall Height
8 in
Details
Application
Communication
Type
Analog Input/Output
Eliminates
Conducted and Radiated RFI
Protects
External Electronics
Item
Interface Card
Function
Communication
Mfr. Stock No.
OPC=AIO
For Use With
ACE Drives
Used For
AC Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Description
Interface Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.