Fuji Electric

Regenerative Blower, 135 CFM, 230/460V


product price: $1,208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 80 in WC
  • Max. Flow Rate 135 cfm
  • Max. Vacuum 80 in WC
  • Voltage 230/460V AC
  • Full Load Amps 7.8/3.7
See all product information

Product Information

Dimensions

Inlet Size 1 1/2 in
Outlet Size 1 1/2 in
Overall Depth 13.87 in
Overall Height 14.03 in
Overall Length 14.29 in

Details

Item Ring Compressor
Max. Pressure 80 in WC
Max. Flow Rate 135 cfm
Max. Vacuum 80 in WC
Voltage 230/460V AC
Full Load Amps 7.8/3.7
Housing Material Aluminum
Max. Ambient Temp. 104 Degrees F
Thermal Protection Pilot Duty
Phase Three
Motor Enclosure Totally Enclosed Fan-Cooled
HP 2.7 hp
Standards CE, CSA, UR RoHS
Sound Level dB 85 dB
Weight 77 lb
Maximum Vacuum 83 in wc
Outlet Gender Female
Frequency 60 Hz
Inlet Type NPT
Noise Level 85 dB
Maximum Ambient Temperature 104 Degrees F
Maximum Operating Pressure 84.7 in wc
Outlet Type NPT
Inlet Gender Female
Enclosure Type Totally Enclosed Fan-Cooled
Current Rating 7.8/3.7 A
Output Power 2.7 hp
Maximum Air Temperature Rise 118 Degrees F
Enclosure Rating NEMA Premium IE3
Maximum Flow Rate 135 cfm

Description

Ring Compressor, Phase Three, Output Power 2.7 hp, Maximum Operating Pressure 84.7 in wc, Maximum Flow Rate 135 cfm, Maximum Vacuum 83 in wc, Voltage 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 7.8/3.7 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.