Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0085G2S-4GU
  • Zoro # G4724027

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Max. HP
0.5 hp
Input Voltage
460V AC
Output Voltage
480V AC
Input Phase AC
1 or 3
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0085G2S-4GU
Zoro #
G4724027
UPC #
-
Country of Origin
Multiple
Item
Variable Frequency Drive
Max. HP
0.5 hp
Input Voltage
460V AC
Output Voltage
480V AC
Input Phase AC
1 or 3
Enclosure
Open
Max. Output Amps
1.5 A
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Manual
Control Type
Built-In Keypad
Starting Torque
180 %
Adjustable Acceleration Time
0 to 6,000 sec
Input Frequency
60/50 Hz
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Dynamic Braking
Yes
Torque @ 1 Hz
200 %
Protection
Overload Prevention Control
Standards
C22.2 No.14, EN61800-5-1:2007, UL 508C
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Display Type
LCD Monitor and Green Run Indicator
Output Frequency Range
0 to 500 Hz
Displays
LCD Monitor & Green Run Indicator
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Yes
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Key Pad Lockout
Yes
Line Contactor Design
No Line Contactor
Output Horsepower
1/2 hp
Number of Outputs - Analog
30
Number of Inputs - Analog
3
Output Frequency - Minimum
500 Hz
Input Type
Analog
Number of Inputs - Digital
11
IP Rating
IP20
Torque Application
Constant Torque, Variable Torque
Output Current - Maximum
75 A
Input Phase
Three
Output Frequency - Maximum
0 Hz
Series
FRNF
Wire Color
Blue
Includes Ethernet Port
Yes
Includes Heat Sink
Yes
Number of Outputs - Digital
6
Application
Mechanical Braking Control, Positioning Control
Includes Brake Chopper
No
Keypad Lockout
Stop Key
Output Phase
Three
Output Type
Digital
Style
Compact/Heat Sink
Bypass Design
No Bypass
Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Depth
5.2 in
Width
4.33 in
Height
10.24 in
Overall Depth
10 5/8 in
Overall Height
24 1/4 in
Overall Width
14 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 75 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.