Shop HEATCRAFT
See all product information
Create Account
OEM Replacement Motor, 208-230/460V AC
- Mfr # 25316401S
- Zoro # G422441648
product price:Â
$
1,506.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Usable at 200V
Motor Thermal Protection
Auto
Capacitor Required
Capacitor Not Required
Phase
Three
Sub Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25316401S
- Zoro #
- G422441648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 56Y
- Shaft Length
- 3 1/2 in
- Shaft Diameter
- 5/8 in
Details
- Usable @ 200V
- Usable at 200V
- Item
- OEM Replacement Motor
- Motor Thermal Protection
- Auto
- Capacitor Required
- Capacitor Not Required
- Phase
- Three
- Sub Application
- Fan/Blower
- Motor Shaft Rotation
- CW/CCW
- Full Load Current @ 60 Hz
- 6-5.8 A
- Motor Design
- Three-Phase
- Product Type
- OEM Replacement Motor
- Application
- Fan/Blower
- Standards
- cULus
- Compatible Brand
- Heatcraft Refrigeration
Description
OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 6-5.8 A, 56Y Frame, Usable @ 200V Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.