Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 to 99 Watts, 1 or 2 Lamps, Electronic Ballast

  • Mfr # IH1-UNV-232-T8

  • Zoro # G9363916


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH1-UNV-232-T8
Zoro #
G9363916
UPC #
872180103990
Country of Origin
China

Dimensions

Height
1 in
Width
1 3/4 in
Length
12 in

Details

Ballast Lamp Type
T8
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
99
Ballast Dimming Type
No Dimming
Input Watts
30 to 99 W
Ballast Family
IceHorse
Number of F32T8 Lamps
1 or 2
Wiring Type
Parallel
Ballast Factor
1
Ballast Lamp Watts
99
Light Output
Normal
Amps AC
0.8 A
Number of F40T8 Lamps
1 or 2
Power Factor
Greater Than 0.98
Total Harmonic Distortion
10 %
Number of F25T8 Lamps
1 or 2
Min. Starting Temp.
-22 Degrees F
Standards
ANSI 62.41, FCC Part 18-A, UL Listed
Voltage
120 to 277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Max. Bulb Watts
25 W, 32 W
Thermal Protection
Class P
Starter Required
No
Operating Amps @ 120V
0.83 A
Dimming Range
No Dimming
Number of Bulbs Supported
1, 2
Brand and Series
IceHorse
Dimming Type
No Dimming
Includes
Molex connector for input and output
Frequency
50/60 Hz
Sockets Included
No
Dimming Method
No Dimming
Dimming
No
Hz
50/60
Lamp Types Supported
(1 or 2) F25T8, (1 or 2) F32T8

Description

IceHorse, Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 25 W, 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.