Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-In-One LED Driver, Linear Case

  • Mfr # FHSAC1UNV40L

  • Zoro # G1464010


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
2.4 in
Height
1.34 in
Input Voltage
120 to 277V AC
Ballast Dimming Type
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSAC1UNV40L
Zoro #
G1464010
UPC #
847098035077
Country of Origin
China

Dimensions

Length
9.5 in
Width
2.4 in
Height
1.34 in

Details

Item
All-In-One LED Driver
Input Voltage
120 to 277V AC
Ballast Dimming Type
0-10V
Output Voltage
11 to 55V DC
Number of Fixtures
1

Description

All-In-One LED Driver,Linear Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.