
Ballast, Electronic, 3 Lamp, Aluminum
Mfr # WHSG3-UNV-T8-IS
Zoro # G8059716
product price: $22.49
/eaKey Features
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHSG3-UNV-T8-IS
Zoro #
G8059716
UPC #
872180106090
Country of Origin
China
Dimensions
Width
1.38 in
Height
1 in
Length
9.5 in
Details
Item
Electronic Ballast
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Hz
50/60
Thermal Protection
Class P
Description
Ballast,Electronic,3 Lamp,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.