Zoro Homepage

CC LED PD, 60W, Univ, 350-1050mA, 0-10V

  • Mfr # T1M1UNV105P-60E

  • Zoro # G1236459


product price: $59.99
/ea

Key Features

Power Output
60W
Environmental Rating
Damp Location
Length
9.33 in
Width
1.59 in
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1M1UNV105P-60E
Zoro #
G1236459
UPC #
847098032588
Country of Origin
India

Dimensions

Length
9.33 in
Width
1.59 in
Height
1.18 in

Details

Item
LED Driver
Power Output
60W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Ambient Temp. Range
-40 Degrees to 138 Degrees F
Ballast Dimming Type
0-10V
Power Factor
Greater Than 0.9
Input Power
72 W
Output Voltage
10 to 57V DC
Input Current
0.60AAC/0.26AAC
Output Current
250 to 1050 mA
Ouput Constant
Constant Current
Total Harmonic Distortion
20 %
Dimming Type
Full Continuous Dimming
Driver Mounting Location
Universal
Brand and Series
WorkHorse
Dimming Range
100% to 0%
Max. Case Temp.
185 Degrees F
Driver Class
Class 2
Profile
Standard Profile
Dimming Method
0-10V
Output Technology
Programmable
Standards
UL Listed
Case Form Factor
Long
Intended LED Usage
Fixture Array
Dimming
Yes
Number of Fixtures
1
Number of Bulbs Supported
6
Min. Ambient Temp.
-40 Degrees F
Power Factor - Minimum
0.9
Input Current - Minimum
0.26 A
Max. Ambient Temp.
138 Degrees F
Power Output - Maximum
60 W
Input Current - Maximum
0.6 A
Power Output - Minimum
2.5 W

Description

WorkHorse, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 10 to 57V DC Output Voltage, 0.60AAC/0.26AAC Input Current, 250 to 1050 mA Output Current, 72 W Input Power, 60W Power Output, 9 5/16 in Length, 1 5/8 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.