Zoro Homepage

CC Triac, 120V, 350mA, 15W, RoHS

  • Mfr # T1T11200350-15L

  • Zoro # G1236632


product price: $28.15
/ea

Key Features

Length
3.94 in
Width
1.18 in
Height
0.91 in
Input Voltage
120V AC
Ballast Dimming Type
TRIAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1T11200350-15L
Zoro #
G1236632
UPC #
847098033011
Country of Origin
China

Dimensions

Length
3.94 in
Width
1.18 in
Height
0.91 in

Details

Item
CC Triac,120V,350mA,15W,RoHS
Input Voltage
120V AC
Ballast Dimming Type
TRIAC
Output Voltage
20 to 42VDC

Description

CC Triac,120V,350mA,15W,RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.