Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Power Em Driver

  • Mfr # FHSCP-UNV-4W-L

  • Zoro # G115499703


product price: $70.85
/ea

Key Features

Length
5 5/16 in
Width
1 11/16 in
Height
1 in
Input Voltage
120 to 277V AC
Includes
Single-Piece Test Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSCP-UNV-4W-L
Zoro #
G115499703
UPC #
847098046301
Country of Origin
India

Dimensions

Length
5 5/16 in
Width
1 11/16 in
Height
1 in

Details

Item
CONSTANT POWER EM DRIVER
Input Voltage
120 to 277V AC
Includes
Single-Piece Test Switch
Max. Bulb Watts
4 W
Initial Lumens
Fixture Dependent
Driver Mounting Location
Within Fixture

Description

CONSTANT POWER EM DRIVER, Input Voltage 120 to 277V AC, Max. Bulb Watts 4 W, Initial Lumens Fixture Dependent, 5 5/16 in Length, 1 11/16 in Width, 1 in Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.