Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONSTANTVOLTAGEDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # IHCV-1M1UNV024V-60L

  • Zoro # G614802998


product price: $30.35
/ea

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 3/4 in
Height
1 3/4 in
Input Voltage
110 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHCV-1M1UNV024V-60L
Zoro #
G614802998
UPC #
847098050025
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
1 3/4 in
Height
1 3/4 in

Details

Item
CONSTANT VOLTAGE DRIVER
Environmental Rating
Damp Location
Input Voltage
110 to 277V AC
Output Voltage
24V DC
Output Current
0 to 2,500 mA
Input Power
70.5 W
Brand and Series
FULHAM
Dimming Range
100% to 0%
Input Current - Maximum
0.7 A
Warranty
5 yr
Min. Ambient Temp.
-40 Degrees F
Total Harmonic Distortion
20 %
Frequency
50/60 Hz
Power Output - Maximum
60 W
Ouput Constant
Constant Voltage
Power Output - Minimum
1 W
Number of Bulbs Supported
6
Max. Case Temp.
90 Degrees C
Case Form Factor
Linear
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Max. Ambient Temp.
125.6 Degrees F
Standards
CE, CSA C22.2 No. 250.13, cULus, EN IEC 55015, EN IEC 61000-3-2, FCC, FCC Part 15A@277VAC, FCC Part 15B@110VAC, IEC/EN 61000-3-3, IEC/EN 61347-1, IEC/EN 61347-2-13, IEC/EN 61547, RoHS, UL 8750 Recognized, UL1310
Dimming Method
0-10V
Driver Class
Class 2
Driver Life Expectancy
50,000 hr
Power Factor - Minimum
0.9

Description

CONSTANT VOLTAGE DRIVER, Number of Bulbs Supported 6, 110 to 277V AC Input Voltage, 24V DC Output Voltage, 0 to 2,500 mA Output Current, 70.5 W Input Power, 9 1/2 in Length, 1 3/4 in Width, 1 3/4 in Height, Case Form Factor Linear, Class 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.