Zoro Homepage

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # THCC-1M1UNV105P-30E

  • Zoro # G514802791


product price: $23.49
/ea

Key Features

Length
11 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
Output Voltage
12 to 55V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCC-1M1UNV105P-30E
Zoro #
G514802791
UPC #
847098048947
Country of Origin
China

Dimensions

Length
11 in
Width
1 3/16 in
Height
1 in

Details

Item
PROGRAMMABLE LED DRIVER
Input Voltage
120 to 277V AC
Output Voltage
12 to 55V DC
Input Power
42 W
Output Current
350 to 1,050 mA
Brand and Series
Thoroled
Max. Ambient Temp.
122 Degrees F
Max. Case Temp.
194 Degrees F
Dimming Type
Full Continuous Dimming
Power Factor - Minimum
0.9
Output Technology
Programmable
Min. Ambient Temp.
-40 Degrees F
Driver Life Expectancy
50,000 hr
Frequency
50/60 Hz
Driver Class
Class 2
Power Output - Minimum
4.2 W
Dimming Range
100% to 1%
Power Output - Maximum
30 W
Standards
CSA, cULus, FCC, RoHS, UL 8750 Recognized, UL Class P
Total Harmonic Distortion
20 %
Warranty
5 yr
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection
Case Form Factor
Linear
Ouput Constant
Constant Current
Number of Bulbs Supported
6
Dimming Method
0-10V
Input Current - Maximum
0.42 A
Programming Method
Software

Description

Thoroled, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 12 to 55V DC Output Voltage, 350 to 1,050 mA Output Current, 42 W Input Power, 11 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.