Zoro Homepage

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # THCC-1M1UNV140P-50E

  • Zoro # G914802766


product price: $24.99
/ea

Key Features

Environmental Rating
Damp Location
Length
11 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCC-1M1UNV140P-50E
Zoro #
G914802766
UPC #
847098048954
Country of Origin
China

Dimensions

Length
11 in
Width
1 3/16 in
Height
1 in

Details

Item
PROGRAMMABLE LED DRIVER
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
400 to 1,400 mA
Input Power
62 W
Output Voltage
12 to 55V DC
Brand and Series
Thoroled
Case Form Factor
Linear
Dimming Type
Full Continuous Dimming
Ouput Constant
Constant Current
Number of Bulbs Supported
6
Min. Ambient Temp.
-40 Degrees F
Total Harmonic Distortion
20 %
Power Output - Maximum
50 W
Output Technology
Programmable
Driver Life Expectancy
50,000 hr
Standards
CE, CSA C22.2 No. 250.13, cULus, FCC, IEC/EN 61347-1, IEC/EN 61347-2-13, RoHS, UL 8750 Recognized
Driver Mounting Location
Remote Mount
Power Factor - Minimum
0.9
Driver Class
Class 2
Frequency
50/60 Hz
Warranty
5 yr
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection
Programming Method
Software
Dimming Method
0-10V
Power Output - Minimum
4.8 W
Input Current - Maximum
0.52 A
Max. Ambient Temp.
122 Degrees F
Dimming Range
100% to 1%
Max. Case Temp.
194 Degrees F

Description

Thoroled, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 12 to 55V DC Output Voltage, 400 to 1,400 mA Output Current, 62 W Input Power, 11 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.