Zoro Homepage

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # THCC-1M1UNV180P-60BLS

  • Zoro # G114802986


product price: $27.79
/ea

Key Features

Environmental Rating
Damp Location
Length
5 9/16 in
Width
2 3/8 in
Height
1 5/16 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCC-1M1UNV180P-60BLS
Zoro #
G114802986
UPC #
847098049920
Country of Origin
China

Dimensions

Length
5 9/16 in
Width
2 3/8 in
Height
1 5/16 in

Details

Item
PROGRAMMABLE LED DRIVER
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
67.4 W
Output Voltage
12 to 56V DC
Output Current
300 to 1,800 mA
Brand and Series
Thoroled
Driver Class
Class 2
Dimming Method
0-10V
Max. Ambient Temp.
131 Degrees F
Max. Case Temp.
194 Degrees F
Number of Bulbs Supported
6
Output Technology
Programmable
Warranty
5 yr
Dimming Type
Full Continuous Dimming
Power Output - Minimum
3.6 W
Total Harmonic Distortion
20 %
Frequency
50/60 Hz
Driver Life Expectancy
50,000 hr
Case Form Factor
Compact
Ouput Constant
Constant Current
Power Factor - Minimum
0.9
Standards
CSA C22.2 No. 250.13, cULus, FCC, RoHS, UL 8750 Recognized
Dimming Range
100% to 1%
Programming Method
Software
Input Current - Maximum
0.8 A
Driver Mounting Location
Remote Mount
Power Output - Maximum
60 W
Min. Ambient Temp.
-40 Degrees F
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection

Description

Thoroled, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 12 to 56V DC Output Voltage, 300 to 1,800 mA Output Current, 67.4 W Input Power, 5 9/16 in Length, 2 3/8 in Width, 1 5/16 in Height, Case Form Factor Compact, Class 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.