End Mill, 8.000 OD x 22.000 FL x 64.000 OAL FC21 Radius 0.250 Series: 3125
- Mfr # 36519
- Zoro # G515559908
product price:Â
$
65.69
/ea
Key Features
Cutting Dia.
0.3150 in
Overall Length
2.5197 in
Material - Machining
Carbide
Length of Cut
0.8661 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36519
- Zoro #
- G515559908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutting Dia.
- 0.3150 in
- Overall Length
- 2.5197 in
- Length of Cut
- 0.8661 in
Details
- Material - Machining
- Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.