Reamer, 0.3752 OD x 1.2500 FL x 3.5000 OAL Chamfer Series: 1410

  • Mfr # 1410L18.3752
  • Zoro # G923129328
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.3752 in
Material
Carbide
Length of Cut
1-1/4 in
Flute Spiral Direction
Left Hand Spiral
Length
3-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410L18.3752
Zoro #
G923129328
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.3752 in
Length of Cut
1-1/4 in
Length
3-1/2 in

Details

Material
Carbide
Flute Spiral Direction
Left Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews