Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.4573 OD x 1.5000 FL x 4.0000 OAL Chamfer Series: 1410
- Mfr # 1410L21.4573
- Zoro # G623128447
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.4573 in
Length
4 in
Material
Carbide
Flute Spiral Direction
Left Hand Spiral
Length of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410L21.4573
- Zoro #
- G623128447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.4573 in
- Length
- 4 in
- Length of Cut
- 1-1/2 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov