Reamer, 0.9242 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
- Mfr # 1450R25.9242
- Zoro # G423127756
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Flute Spiral Direction
Right Hand Spiral
Length
10 in
Outside Dia.
0.9242 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450R25.9242
- Zoro #
- G423127756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 2 in
- Length
- 10 in
- Outside Dia.
- 0.9242 in
Details
- Flute Spiral Direction
- Right Hand Spiral
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.