Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0632 THK x OAL Teeth:38 Series: 2450
- Mfr # SW175-D50-38-0632
- Zoro # G723158788
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1/2 in
Material
Carbide
Cutter Thickness
0.0632 in
Cutter Dia.
1-3/4 in
Number of Teeth
38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW175-D50-38-0632
- Zoro #
- G723158788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Thickness
- 0.0632 in
- Cutter Dia.
- 1-3/4 in
Details
- Arbor Hole
- 1/2 in
- Material
- Carbide
- Number of Teeth
- 38
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov